Screw, Thd Cut, 1/4-20x1/2 In, PK25

VALUE BRAND| Zoro #: G0252077| Mfr #: 147802

$3.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0252077 Mfr #: 147802
Drive Type: PhillipsItem: Thread Cutting Screw
Head Type: PanType: F
System of Measurement: InchApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Length: 1/2"Finish: Zinc Plated
Head Height: 0.175"Head Dia.: 0.492"
Meets/Exceeds: ANSI B18.6.4Driver Size: #3
Thread Size: 1/4-20Material: Hardened Steel
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 1/4-20, Length 1/2 In, Phillips, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.