KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Cut, 1/4-20x2 1/4L, PK100

VALUE BRAND| Zoro #: G0740293| Mfr #: 6YE74

$46.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: F
Thread Size: 1/4-20
Head Height: 0.160"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740293 Mfr #: 6YE74
Type: FThread Size: 1/4-20
Head Height: 0.160"Finish: Black Phosphate
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.520"
Item: Thread Cutting ScrewLength: 2-1/4"
Drive Type: StarApplication: Install Wood Floor into Truck Trailers
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: T30Material: Hardened steel
Country of Origin (subject to change): China

Description

Thread Cutting Screw, Flat Head, Star, Hardened Steel, Size 1/4-20, Length 2 1/4 In, Driver Size T30, Head Diameter 0.520 In, Head Height 0.160 In, Head Angle 82 Deg, Finish Black Phosphate, Application Install Wood Floor Into Truck Trailers, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews