Screw, Thd Cut, 1/4-20x2 In L, PK25

VALUE BRAND| Zoro #: G1053437| Mfr #: 1HA28

$14.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 2"
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053437 Mfr #: 1HA28
Package Quantity: 25Length: 2"
Finish: zinc platedHead Dia.: 0.375"
Thread Size: 1/4-20Meets/Exceeds: ANSI B18.6.4
Type: FHead Type: Hex Washer
Material: Hardened steelApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Driver Size: 3/8"Head Height: 0.190"
System of Measurement: InchCountry of Origin (subject to change): China

Description

Thread Cutting Screw, Type F, Hex Washer Head, Hardened Steel, Zinc, Size 1/4-20, Length 2 In, Driver Size 3/8 In, Head Diameter 0.375 In, Head Height 0.190 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 25

Reviews