Screw, Thd Cut, 1/4-20x3/4 In, PK25

VALUE BRAND| Zoro #: G2285595| Mfr #: U27101.025.0075

$3.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285595 Mfr #: U27101.025.0075
Head Type: PanDrive Type: Phillips
Item: Thread Cutting ScrewSystem of Measurement: Inch
Type: FMaterial: Case Hardened Steel
Length: 3/4"Finish: zinc plated
Head Height: 0.153" (Ref)Head Dia.: 0.477"-0.442"
Meets/Exceeds: ASME B18.6.3-2010Driver Size: #3
Thread Size: 1/4-20Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 1/4-20, Length 3/4 In, Phillips, Driver Size #3, Head Diameter 0.492 In, Head Height 0.175 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.