Screw, Thd Cut, 4-40x3/8 In L, PK100

VALUE BRAND| Zoro #: G1461056| Mfr #: PPTCIF0-400370-100P

$6.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1461056 Mfr #: PPTCIF0-400370-100P
Item: Thread Cutting ScrewType: F
System of Measurement: InchApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Thread Size: 4-40Material: Hardened Steel
Length: 3/8"Finish: Zinc Plated
Head Height: 0.080"Head Dia.: 0.219"
Meets/Exceeds: ANSI B18.6.4Head Type: Pan
Driver Size: #1Drive Type: Phillips
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 4-40, Length 3/8 In, Phillips, Driver Size #1, Head Diameter 0.219 In, Head Height 0.080 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.