KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Cut, 5/16-18x2 1/2L, PK50

VALUE BRAND| Zoro #: G1839293| Mfr #: 6YE78

$40.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: F
Thread Size: 5/16-18
Head Height: 0.199"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839293 Mfr #: 6YE78
Type: FThread Size: 5/16-18
Head Height: 0.199"Finish: Black Phosphate
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.648"
Item: Thread Cutting ScrewLength: 2-1/2"
Drive Type: StarApplication: Install Wood Floor into Truck Trailers
Package Quantity: 50Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: T40Material: Hardened steel
Country of Origin (subject to change): China

Description

Thread Cutting Screw, Flat Head, Star, Hardened Steel, Size 5/16-18, Length 2 1/2 In, Driver Size T40, Head Diameter 0.648 In, Head Height 0.199 In, Head Angle 82 Deg, Finish Black Phosphate, Application Install Wood Floor Into Truck Trailers, Meets/Exceeds ANSI/ASME B18.6.4, Package 50

Reviews