Screw, Thd Cut, 6-32x1/2 In L, PK100

VALUE BRAND| Zoro #: G0963015| Mfr #: PPTCIF0-600500-100P

$4.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963015 Mfr #: PPTCIF0-600500-100P
Item: Thread Cutting ScrewType: F
System of Measurement: InchApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Head Height: 0.097"Head Dia.: 0.270"
Meets/Exceeds: ANSI B18.6.4Head Type: Pan
Driver Size: #2Drive Type: Phillips
Thread Size: 6-32Material: Hardened Steel
Length: 1/2"Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 6-32, Length 1/2 In, Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.