Screw, Thd Cut, 6-32x1/4 In L, PK100

VALUE BRAND| Zoro #: G1673944| Mfr #: 161151

$3.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1673944 Mfr #: 161151
Drive Type: PhillipsItem: Thread Cutting Screw
Head Type: PanType: F
System of Measurement: InchApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Material: Hardened SteelLength: 1/4"
Finish: Zinc PlatedHead Height: 0.097"
Head Dia.: 0.270"Meets/Exceeds: ANSI B18.6.4
Driver Size: #2Thread Size: 6-32
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 6-32, Length 1/4 In, Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.