Screw, Thd Cut, 6-32x3/4 In L, PK100

VALUE BRAND| Zoro #: G0456556| Mfr #: U27102.013.0075

$10.64 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0456556 Mfr #: U27102.013.0075
Drive Type: PhillipsItem: Thread Cutting Screw
Head Type: PanType: F
System of Measurement: InchApplication: For Thread Cutting
Material: 410 Stainless SteelLength: 3/4"
Finish: PlainHead Height: 0.097"-0.087"
Head Dia.: 0.270"-0.256Meets/Exceeds: ASME B18.6.3-2010
Driver Size: #2Thread Size: 6-32
Country of Origin (subject to change): Taiwan

Product Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 6-32, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.082 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.