Screw, Thd Cut, 6-32x3/4 In L, PK100

VALUE BRAND| Zoro #: G1178606| Mfr #: 1WU60

$7.68 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Driver Size: #2
Head Height: 0.083"
Head Dia.: 0.262"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178606 Mfr #: 1WU60
Driver Size: #2Head Height: 0.083"
Head Dia.: 0.262"Material: 410 Stainless Steel
System of Measurement: InchThread Size: 6-32
Package Quantity: 100Head Angle (Deg.): 82
Application: For Thread CuttingHead Type: Flat
Meets/Exceeds: ANSI/ASME B18.6.4Type: F
Length: 3/4"Drive Type: Phillips
Finish: PlainItem: Thread Cutting Screw
Country of Origin (subject to change): Taiwan, Province of China

Description

Thread Cutting Screw, Type F, Flat Head, 410 Hardened Stainless Steel, Plain, Size 6-32, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 0.279 In, Head Height 0.083 In, Head Angle 82 Deg, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews