Screw, Thd Cut, 6-32x5/8 In L, PK100

VALUE BRAND| Zoro #: G1539255| Mfr #: 1WU24

$5.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1539255 Mfr #: 1WU24
Drive Type: PhillipsItem: Thread Cutting Screw
Head Type: PanType: F
System of Measurement: InchApplication: For Thread Cutting
Head Height: 0.097"Head Dia.: 0.270"
Meets/Exceeds: ANSI/ASME B18.6.4Driver Size: #2
Thread Size: 6-32Material: 410 Stainless Steel
Length: 5/8"Finish: Plain
Country of Origin (subject to change): Taiwan

Product Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 6-32, Length 5/8 In, Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.082 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.