Shop Alternate Products
This Product is Discontinued
Zoro Select
Thread Cutting Screw, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK (Discontinued)
Mfr # 1WU58
Zoro # G2123764
This Product is Discontinued
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material 410 Stainless Steel