20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Screw, Thd Cut, 6-32x5/8 In L, PK100

VALUE BRAND| Zoro #: G2351946| Mfr #: PPTCIF0-600620-100P

$4.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2351946 Mfr #: PPTCIF0-600620-100P
Item: Thread Cutting ScrewType: F
System of Measurement: InchApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Head Height: 0.097"Head Dia.: 0.270"
Meets/Exceeds: ANSI B18.6.4Head Type: Pan
Driver Size: #2Drive Type: Phillips
Thread Size: 6-32Material: Hardened Steel
Length: 5/8"Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 6-32, Length 5/8 In, Phillips, Driver Size #2, Head Diameter 0.270 In, Head Height 0.097 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.