Screw, Thd Cut, 8-32x1/2 In L, PK100

VALUE BRAND| Zoro #: G2402434| Mfr #: U67021.016.0050

$5.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2402434 Mfr #: U67021.016.0050
Type: FHead Type: Hex Washer
Item: Thread Cutting ScrewSystem of Measurement: Inch
Finish: zinc platedDriver Size: 1/4"
Thread Size: 8-32Material: Case Hardened Steel
Length: 1/2"Head Angle (Deg.): 0.348"-0.322"
Drive Type: SlottedHead Height: 0.110"-0.096"
Head Dia.: 0.250"-0.244"Meets/Exceeds: ASME B18.6.3-2010
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, F, Head Type Hex Washer, Thread Size 8-32, Length 1/2 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Slotted, Driver Size 1/4 In., Head Dia. 0.250 In.-0.244 In., Head Height 0.110 In.-0.096 In., Head Angle (Deg.) 0.348 In.-0.322 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.