KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Cut, 8-32x1/2 In L, PK100

VALUE BRAND| Zoro #: G0619437| Mfr #: 1WU64

$7.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: F
Thread Size: 8-32
Head Height: 0.100"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0619437 Mfr #: 1WU64
Type: FThread Size: 8-32
Head Height: 0.100"Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.312"
Item: Thread Cutting ScrewLength: 1/2"
Drive Type: PhillipsApplication: For Thread Cutting
Package Quantity: 100Head Type: Flat
Head Angle (Deg.): 82System of Measurement: Inch
Driver Size: #2Material: 410 Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Thread Cutting Screw, Type F, Flat Head, 410 Hardened Stainless Steel, Plain, Size 8-32, Length 1/2 In, Phillips, Driver Size #2, Head Diameter 0.332 In, Head Height 0.100 In, Head Angle 82 Deg, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews