Screw, Thd Cut, 8-32x1/4 In L, PK100

VALUE BRAND| Zoro #: G2206531| Mfr #: 1WU28

$7.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: F
Thread Size: 8-32
Head Height: 0.115"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206531 Mfr #: 1WU28
Type: FThread Size: 8-32
Head Height: 0.115"Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.4Head Dia.: 0.322"
Item: Thread Cutting ScrewLength: 1/4"
Drive Type: PhillipsApplication: For Thread Cutting
Package Quantity: 100Head Type: Pan
System of Measurement: InchDriver Size: #2
Material: 410 Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 8-32, Length 1/4 In, Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.096 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Reviews