20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Screw, Thd Cut, 8-32x3/4 In L, PK100

VALUE BRAND| Zoro #: G1476334| Mfr #: 1HA19

$5.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1476334 Mfr #: 1HA19
Item: Thread Cutting ScrewType: F
System of Measurement: InchApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Thread Size: 8-32Material: Hardened Steel
Length: 3/4"Finish: zinc plated
Head Height: 0.110"Head Dia.: 0.250"
Meets/Exceeds: ANSI B18.6.4Head Type: Hex Washer
Driver Size: 1/4"Country of Origin (subject to change): China

Product Description

Thread Cutting Screw, Type F, Hex Washer Head, Hardened Steel, Zinc, Size 8-32, Length 3/4 In, Driver Size 1/4 In, Head Diameter 0.250 In, Head Height 0.110 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.