Screw, Thd Cut, 8-32x3/4 In L, PK100

VALUE BRAND| Zoro #: G0595253| Mfr #: PPTCIF0-800750-100P

$5.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0595253 Mfr #: PPTCIF0-800750-100P
Item: Thread Cutting ScrewSystem of Measurement: Inch
Type: FApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Head Dia.: 0.322"Meets/Exceeds: ANSI B18.6.4
Head Type: PanDriver Size: #2
Drive Type: PhillipsThread Size: 8-32
Material: Hardened SteelLength: 3/4"
Finish: zinc platedHead Height: 0.115"
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 8-32, Length 3/4 In, Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100
Save 15%. Sign up for Z-mail.