Screw, Thd Cut, 8-32x3/8 In L, PK100

VALUE BRAND| Zoro #: G1029953| Mfr #: 1HA17

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1029953 Mfr #: 1HA17
Finish: Zinc PlatedHead Type: Hex Washer
Item: Thread Cutting ScrewType: F
System of Measurement: InchHead Angle (Deg.): 0.348"-0.322"
Drive Type: SlottedHead Height: 0.110"-0.096"
Head Dia.: 0.250"-0.244"Meets/Exceeds: ASME B18.6.3-2010
Driver Size: 1/4"Thread Size: 8-32
Material: Case Hardened SteelLength: 3/8"
Country of Origin (subject to change): China

Product Description

Thread Cutting Screw, F, Head Type Hex Washer, Thread Size 8-32, Length 3/8 In., Case Hardened Steel, Finish Zinc Plated, Drive Type Slotted, Driver Size 1/4 In., Head Dia. 0.250 In.-0.244 In., Head Height 0.110 In.-0.096 In., Head Angle (Deg.) 0.348 In.-0.322 In., Meets/Exceeds ASME B18.6.3-2010, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.