20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Screw, Thd Cut, 8-32x3/8 In L, PK100

VALUE BRAND| Zoro #: G0801814| Mfr #: U27102.016.0037

$6.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0801814 Mfr #: U27102.016.0037
Drive Type: PhillipsItem: Thread Cutting Screw
Head Type: PanType: F
System of Measurement: InchApplication: For Thread Cutting
Thread Size: 8-32Material: 410 Stainless Steel
Length: 3/8"Finish: Plain
Head Height: 0.115" to 0.105"Head Dia.: 0.322"-0.306"
Meets/Exceeds: ASME B18.6.3-2010Driver Size: #2
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 8-32, Length 3/8 In, Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.096 In, For Thread Cutting, Meets/Exceeds ANSI/ASME B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.