Screw, Thd Cut, 8-32x3/8 In L, PK100

VALUE BRAND| Zoro #: G1981856| Mfr #: PPTCIF0-800370-100P

$4.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1981856 Mfr #: PPTCIF0-800370-100P
Item: Thread Cutting ScrewType: F
System of Measurement: InchApplication: For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, and Lead Die Castings, Cast Iron, Brass, and Plastic
Head Height: 0.115"Head Dia.: 0.322"
Meets/Exceeds: ANSI B18.6.4Head Type: Pan
Driver Size: #2Drive Type: Phillips
Thread Size: 8-32Material: Hardened Steel
Length: 3/8"Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Thread Cutting Screw, Type F, Pan Head, Hardened Steel, Zinc, Size 8-32, Length 3/8 In, Phillips, Driver Size #2, Head Diameter 0.322 In, Head Height 0.115 In, For Use In Heavy Gauge Sheet Metal, Aluminum, Zinc, And Lead Die Castings, Cast Iron, Brass And Plastic, Meets/Exceeds ANSI B18.6.4, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.