Screw, Thd Roll, M1.4x0.30x3mm, PK25

VALUE BRAND| Zoro #: G1853424| Mfr #: 1PE85

$20.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853424 Mfr #: 1PE85
Drive Type: StarMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Finish: Zinc, Trivalent Clear ChromateItem: Miniature Thread Rolling Screw
Material: Case Hardened SteelHead Type: Pan
Type: Tri-roundularSystem of Measurement: Metric
Head Height: 0.9mmHead Dia.: 2.6mm
Driver Size: T3Thread Size: M1.4 x 0.30mm
Length: 3mmApplication: Fastening into Soft Metals
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M1.4X0.30, Length 3mm, Star, Driver Size T3, Head Diameter 2.6mm, Head Height 0.9mm, For Fastening into Soft Metals, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.