JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Screw, Thd Roll, M1.4x0.45x3mm, PK25

VALUE BRAND| Zoro #: G0839641| Mfr #: 1PU47

$19.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0839641 Mfr #: 1PU47
Item: Miniature Thread Rolling ScrewSystem of Measurement: Metric
Drive Type: StarMaterial: Case Hardened Steel
Head Type: PanMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Type: Tri-roundularFinish: Zinc, Trivalent Clear Chromate
Head Height: 0.9mmHead Dia.: 2.6mm
Driver Size: T3Thread Size: M1.4 x 0.45mm
Length: 3mmApplication: Fastening into Thermoplastic
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M1.4X0.50, Length 3mm, Star, Driver Size T3, Head Diameter 2.6mm, Head Height 0.9mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.