KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Roll, M1.4x0.45x4mm, PK25

VALUE BRAND| Zoro #: G1736682| Mfr #: 1PU50

$20.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Tri-roundular
Thread Size: M1.4 x 0.45mm
Head Height: 0.9mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736682 Mfr #: 1PU50
Type: Tri-roundularThread Size: M1.4 x 0.45mm
Head Height: 0.9mmFinish: Zinc, Trivalent Clear Chromate
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS CompliantHead Dia.: 2.6mm
Item: Miniature Thread Rolling ScrewLength: 4mm
Drive Type: StarApplication: Fastening into Thermoplastic
Package Quantity: 25Head Type: Pan
System of Measurement: MetricDriver Size: T3
Material: Case Hardened SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M1.4X0.50, Length 4mm, Star, Driver Size T3, Head Diameter 2.6mm, Head Height 0.9mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Reviews