Screw, Thd Roll, M1.4x0.45x6mm, PK25

VALUE BRAND| Zoro #: G0769867| Mfr #: 1PU56

$10.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 6mm
Finish: Zinc, Trivalent Clear Chromate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769867 Mfr #: 1PU56
Package Quantity: 25Length: 6mm
Finish: Zinc, Trivalent Clear ChromateHead Dia.: 2.6mm
Thread Size: M1.4 x 0.45mmMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Type: Tri-roundularMaterial: Case Hardened Steel
Drive Type: StarItem: Miniature Thread Rolling Screw
Head Type: PanApplication: Fastening into Thermoplastic
Driver Size: T3Head Height: 0.9mm
System of Measurement: MetricCountry of Origin (subject to change): Taiwan

Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M1.4X0.50, Length 6mm, Star, Driver Size T3, Head Diameter 2.6mm, Head Height 0.9mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Reviews