KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Roll, M1.6x0.35x5mm, PK25

VALUE BRAND| Zoro #: G2125234| Mfr #: 1PE97

$20.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Tri-roundular
Thread Size: M1.6 x 0.35mm
Head Height: 0.1mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2125234 Mfr #: 1PE97
Type: Tri-roundularThread Size: M1.6 x 0.35mm
Head Height: 0.1mmFinish: Zinc, Trivalent Clear Chromate
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS CompliantHead Dia.: 3mm
Item: Miniature Thread Rolling ScrewLength: 5mm
Drive Type: StarApplication: Fastening into Soft Metals
Package Quantity: 25Head Type: Pan
System of Measurement: MetricDriver Size: T4
Material: Case Hardened SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M1.6X0.35, Length 5mm, Star, Driver Size T4, Head Diameter 3mm, Head Height 0.1mm, For Fastening into Soft Metals, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Reviews