Screw, Thd Roll, M1.6x0.35x6mm, PK25

VALUE BRAND| Zoro #: G1938036| Mfr #: 1PE99

$19.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938036 Mfr #: 1PE99
Drive Type: StarMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Finish: Zinc, Trivalent Clear ChromateItem: Miniature Thread Rolling Screw
Material: Case Hardened SteelHead Type: Pan
Type: Tri-roundularSystem of Measurement: Metric
Head Dia.: 3mmDriver Size: T4
Thread Size: M1.6 x 0.35mmLength: 6mm
Application: Fastening into Soft MetalsHead Height: 0.1mm
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M1.6X0.35, Length 6mm, Star, Driver Size T4, Head Diameter 3mm, Head Height 0.1mm, For Fastening into Soft Metals, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.