Screw, Thd Roll, M1.6x0.79x3mm, PK25

VALUE BRAND| Zoro #: G1951914| Mfr #: 1PU58

$19.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1951914 Mfr #: 1PU58
Drive Type: StarType: Tri-roundular
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS CompliantHead Type: Pan
Finish: Zinc, Trivalent Clear ChromateMaterial: Case Hardened Steel
System of Measurement: MetricItem: Miniature Thread Rolling Screw
Head Height: 0.1mmHead Dia.: 3mm
Driver Size: T4Thread Size: M1.6 x 0.79mm
Length: 3mmApplication: Fastening into Thermoplastic
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M1.6X0.64, Length 3mm, Star, Driver Size T4, Head Diameter 3mm, Head Height 0.1mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.