Zoro Select
Thread Cutting Screw, M1.6 x 4 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK
Mfr # 1PU61
Zoro # G2040351
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Size M1.6
- Fastener Length 4 mm
- Head Type Pan
- Drive Torx
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK 5016FW
- ZORO SELECT Thread Forming Screw, #12-11 x 1/2 in, Wax Steel Pan Head Phillips Drive, 5000 PK 1208LPP
- ZORO SELECT Thread Cutting Screw, 1/4" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK U31291.025.0250
- ZORO SELECT Thread Cutting Screw, M2.5 x 10 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK 1PY27
- ZORO SELECT Thread Cutting Screw, M8 x 20 mm, Zinc Plated Steel Hex Head External Hex Drive, 50 PK M67010.080.0020
- ZORO SELECT Thread Forming Screw, #6-18 x 3/4 in, Black Oxide Steel Pan Head Square Drive, 10000 PK 0612AQPB
- ZORO SELECT Thread Cutting Screw, #2-28 x 5/16 in, Wax Steel Flat Head Phillips Drive, 10000 PK 0205LPF
- ZORO SELECT Thread Forming Screw, M3.5-1.65 x 25 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 6000 PK M3.525LZP4
- ZORO SELECT Thread Forming Screw, #10-12 x 1-1/4 in, Stainless Steel Pan Head Square Drive, 1500 PK 1020AQP188
- ZORO SELECT Anchor Screws, 10-24x3/8, Phil PA, PK4000, Plain Stainless Steel Pan Head 4000 PK 10061PP188
- ZORO SELECT Thread Cutting Screw, 1/2"-13 x 1 in, Black Phosphate Steel Flat Head Torx Drive, 200 PK 5024FTFB
- Zoro Select Self-Tapping Screws