JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Screw, Thd Roll, M1.6x0.79x6mm, PK25

VALUE BRAND| Zoro #: G0945682| Mfr #: 1PU67

$19.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0945682 Mfr #: 1PU67
Type: Tri-roundularFinish: Zinc, Trivalent Clear Chromate
System of Measurement: MetricDrive Type: Star
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS CompliantMaterial: Case Hardened Steel
Head Type: PanItem: Miniature Thread Rolling Screw
Thread Size: M1.6 x 0.79mmLength: 6mm
Application: Fastening into ThermoplasticHead Height: 0.1mm
Head Dia.: 3mmDriver Size: T4
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M1.6X0.64, Length 6mm, Star, Driver Size T4, Head Diameter 3mm, Head Height 0.1mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.