Screw, Thd Roll, M2.5x0.45x10mm, PK25

VALUE BRAND| Zoro #: G0984261| Mfr #: 1PU41

$10.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Length: 10mm
Finish: Zinc, Trivalent Clear Chromate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984261 Mfr #: 1PU41
Package Quantity: 25Length: 10mm
Finish: Zinc, Trivalent Clear ChromateHead Dia.: 4.5mm
Thread Size: M2.5 x 0.45mmMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Type: Tri-roundularMaterial: Case Hardened Steel
Drive Type: StarItem: Miniature Thread Rolling Screw
Head Type: PanApplication: Fastening into Soft Metals
Driver Size: T8Head Height: 1.7mm
System of Measurement: MetricCountry of Origin (subject to change): Taiwan

Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2.5X0.45, Length 10mm, Star, Driver Size T8, Head Diameter 4.5mm, Head Height 1.7mm, For Fastening into Soft Metals, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Reviews