JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Screw, Thd Roll, M2.5x0.45x4mm, PK25

VALUE BRAND| Zoro #: G0559036| Mfr #: 1PU29

$10.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0559036 Mfr #: 1PU29
Type: Tri-roundularFinish: Zinc, Trivalent Clear Chromate
System of Measurement: MetricDrive Type: Star
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS CompliantMaterial: Case Hardened Steel
Head Type: PanItem: Miniature Thread Rolling Screw
Head Height: 1.7mmHead Dia.: 4.5mm
Driver Size: T8Thread Size: M2.5 x 0.45mm
Length: 4mmApplication: Fastening into Soft Metals
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2.5X0.45, Length 4mm, Star, Driver Size T8, Head Diameter 4.5mm, Head Height 1.7mm, For Fastening into Soft Metals, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.