LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Screw, Thd Roll, M2.5x0.45x5mm, PK25

VALUE BRAND| Zoro #: G1514116| Mfr #: 1PU32

$10.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1514116 Mfr #: 1PU32
Item: Miniature Thread Rolling ScrewMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Head Type: PanFinish: Zinc, Trivalent Clear Chromate
Material: Case Hardened SteelDrive Type: Star
Type: Tri-roundularSystem of Measurement: Metric
Length: 5mmApplication: Fastening into Soft Metals
Head Height: 1.7mmHead Dia.: 4.5mm
Driver Size: T8Thread Size: M2.5 x 0.45mm
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2.5X0.45, Length 5mm, Star, Driver Size T8, Head Diameter 4.5mm, Head Height 1.7mm, For Fastening into Soft Metals, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.