Screw, Thd Roll, M2.5x1.06x3mm, PK25

VALUE BRAND| Zoro #: G0935067| Mfr #: 1PU97

$10.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0935067 Mfr #: 1PU97
Drive Type: StarMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Finish: Zinc, Trivalent Clear ChromateItem: Miniature Thread Rolling Screw
Material: Case Hardened SteelHead Type: Pan
Type: Tri-roundularSystem of Measurement: Metric
Driver Size: T8Thread Size: M2.5 x 1.06mm
Length: 3mmApplication: Fastening into Thermoplastic
Head Height: 1.7mmHead Dia.: 4.5mm
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2.5X1.06, Length 3mm, Star, Driver Size T8, Head Diameter 4.5mm, Head Height 1.7mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.