Screw, Thd Roll, M2.5x1.06x6mm, PK25

VALUE BRAND| Zoro #: G0661936| Mfr #: 1PY19

$18.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661936 Mfr #: 1PY19
Item: Miniature Thread Rolling ScrewHead Type: Pan
System of Measurement: MetricFinish: Zinc, Trivalent Clear Chromate
Drive Type: StarMaterial: Case Hardened Steel
Type: Tri-roundularMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Head Height: 1.7mmHead Dia.: 4.5mm
Driver Size: T8Thread Size: M2.5 x 1.06mm
Length: 6mmApplication: Fastening into Thermoplastic
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2.5X1.06, Length 6mm, Star, Driver Size T8, Head Diameter 4.5mm, Head Height 1.7mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25
Save 15%. Sign up for Z-mail.