JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Screw, Thd Roll, M2.5x1.06x8mm, PK25

VALUE BRAND| Zoro #: G0361322| Mfr #: 1PY23

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0361322 Mfr #: 1PY23
Head Type: PanFinish: Zinc, Trivalent Clear Chromate
Type: Tri-roundularDrive Type: Star
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS CompliantItem: Miniature Thread Rolling Screw
Material: Case Hardened SteelSystem of Measurement: Metric
Head Height: 1.7mmHead Dia.: 4.5mm
Driver Size: T8Thread Size: M2.5 x 1.06mm
Length: 8mmApplication: Fastening into Thermoplastic
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2.5X1.06, Length 8mm, Star, Driver Size T8, Head Diameter 4.5mm, Head Height 1.7mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25
Save 15%. Sign up for Z-mail.