Screw, Thd Roll, M2x0.40x3mm L, PK25

VALUE BRAND| Zoro #: G0895937| Mfr #: 1PU11

$19.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0895937 Mfr #: 1PU11
Drive Type: StarMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Finish: Zinc, Trivalent Clear ChromateItem: Miniature Thread Rolling Screw
Material: Case Hardened SteelHead Type: Pan
Type: Tri-roundularSystem of Measurement: Metric
Head Height: 1.3mmHead Dia.: 3.5mm
Driver Size: T5Thread Size: M2 x 0.40mm
Length: 3mmApplication: Fastening into Soft Metals
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2X0.40, Length 3mm, Star, Driver Size T5, Head Diameter 3.5mm, Head Height 1.3mm, For Fastening into Soft Metals, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.