Screw, Thd Roll, M2x0.40x4mm L, PK25

VALUE BRAND| Zoro #: G1051976| Mfr #: 1PU13

$10.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Type: Tri-roundular
Item: Miniature Thread Rolling Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051976 Mfr #: 1PU13
Meets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS CompliantType: Tri-roundular
Item: Miniature Thread Rolling ScrewDriver Size: T5
Length: 4mmThread Size: M2 x 0.40mm
Package Quantity: 25Application: Fastening into Soft Metals
Head Dia.: 3.5mmMaterial: Case Hardened Steel
System of Measurement: MetricHead Type: Pan
Head Height: 1.3mmFinish: Zinc, Trivalent Clear Chromate
Drive Type: StarCountry of Origin (subject to change): Taiwan

Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2X0.40, Length 4mm, Star, Driver Size T5, Head Diameter 3.5mm, Head Height 1.3mm, For Fastening into Soft Metals, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Reviews