Zoro Select
Thread Cutting Screw, M2 x 6 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK
Mfr # 1PU17
Zoro # G0407732
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Screw Size M2
- Fastener Length 6 mm
- Head Type Pan
- Drive Torx
Explore More Products
- ZORO SELECT Thread Cutting Screw, M2.2-0.98 x 6 mm, 316 Stainless Steel Pan Head Phillips Drive, 6000 PK M2.26PTPPA2
- ZORO SELECT Thread Forming Screw, #2-28 x 5/8 in, Wax Stainless Steel Pan Head Torx Drive, 4000 PK 0210LTP188
- ZORO SELECT Thread Forming Screw, #8-18 x 1-1/4 in, Black Stainless Steel Pan Head Phillips Drive, 2000 PK 0820ABPP188B
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Black Phosphate Steel Flat Head Torx Drive, 3000 PK 1412FTFB
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 10 mm, Plain 316 Stainless Steel Pan Head Torx Drive, 6000 PK M310PTTPA2
- ZORO SELECT Thread Cutting Screw, #10-24 x 3/4 in, Plain Steel Flat Head Square Drive, 3500 PK 1012FQU300
- ZORO SELECT Thread Forming Screw, #4-20 x 3/16 in, Wax 18-8 Stainless Steel Pan Head Phillips Drive, 5000 PK 0403LPP188
- ZORO SELECT Thread Forming Screw, #14-10 x 3-1/2 in, Zinc Plated Steel Pan Head Square Drive, 500 PK 1456AQP
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK 1420FPFB
- NEWPORT FASTENERS Thread Forming Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 3000 PK 449715
- ZORO SELECT Thread Cutting Screw, M3 x 18 mm, Wax Steel Pan Head Torx Drive, 1000 PK M318D7500T
- Zoro Select Self-Tapping Screws