Screw, Thd Roll, M2x0.91x10mm L, PK25

VALUE BRAND| Zoro #: G0593013| Mfr #: 1PU89

$10.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0593013 Mfr #: 1PU89
Drive Type: StarMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Finish: Zinc, Trivalent Clear ChromateItem: Miniature Thread Rolling Screw
Material: Case Hardened SteelHead Type: Pan
Type: Tri-roundularSystem of Measurement: Metric
Head Height: 1.3mmHead Dia.: 3.5mm
Driver Size: T5Thread Size: M2 x 0.91mm
Length: 10mmApplication: Fastening into Thermoplastic
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2X0.79, Length 10mm, Star, Driver Size T5, Head Diameter 3.5mm, Head Height 1.3mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.