Screw, Thd Roll, M2x0.91x3mm L, PK25

VALUE BRAND| Zoro #: G0837882| Mfr #: 1PU70

$21.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837882 Mfr #: 1PU70
Item: Miniature Thread Rolling ScrewType: Tri-roundular
Head Type: PanMaterial: Case Hardened Steel
System of Measurement: MetricFinish: Zinc, Trivalent Clear Chromate
Drive Type: StarMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Application: Fastening into ThermoplasticHead Height: 1.3mm
Head Dia.: 3.5mmDriver Size: T5
Thread Size: M2 x 0.91mmLength: 3mm
Country of Origin (subject to change): Taiwan

Product Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2X0.79, Length 3mm, Star, Driver Size T5, Head Diameter 3.5mm, Head Height 1.3mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.