Screw, Thd Roll, M2x0.91x6mm L, PK25

VALUE BRAND| Zoro #: G1205994| Mfr #: 1PU81

$30.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Tri-roundular
Material: Case Hardened Steel
Head Type: Pan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205994 Mfr #: 1PU81
Type: Tri-roundularMaterial: Case Hardened Steel
Head Type: PanPackage Quantity: 25
System of Measurement: MetricHead Dia.: 3.5mm
Drive Type: StarApplication: Fastening into Thermoplastic
Driver Size: T5Length: 6mm
Finish: Zinc, Trivalent Clear ChromateThread Size: M2 x 0.91mm
Head Height: 1.3mmMeets/Exceeds: ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant
Country of Origin (subject to change): Taiwan

Description

Thread Rolling Scew, Tri-roundular, Pan Head, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Size M2X0.79, Length 6mm, Star, Driver Size T5, Head Diameter 3.5mm, Head Height 1.3mm, For Fastening Into Thermoplastic, Meets/Exceeds ANSI/ASME B18.6.3 and SAE J933, RoHS Compliant, Package 25

Reviews