Screw, Thd Roll, Pan, M2.2 x 0.98x8mm, PK10

VALUE BRAND| Zoro #: G2072795| Mfr #: TRS2

$4.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2072795 Mfr #: TRS2
Drive Type: 6 LobeMeets/Exceeds: RoHS Compliant
Finish: Zinc, Trivalent Clear ChromateItem: Thread Rolling Screw
Material: Case Hardened SteelApplication: Fastening into Thermoplastic
Head Angle (Deg.): 90Type: Round Body
System of Measurement: MetricLength: 8mm
Head Height: 1.6mmHead Dia.: 4.0mm
Driver Size: T6Thread Size: M2.2 x 0.98mm
Country of Origin (subject to change): United States

Product Description

Thread Rolling Screw, Round Body, Head Type Pan, Thread Size M2.2 x 0.98mm, Length 8mm, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Drive Type 6 Lobe, Driver Size T6, Head Dia. 4.0mm, Head Height 1.6mm, Head Angle (Deg.) 90, Application Fastening into Thermoplastics, RoHS Compliant, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.