THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Screw, Thd Roll, Pan, M3 x 1.34 x 8mm, PK10

VALUE BRAND| Zoro #: G1547402| Mfr #: TRS5

$4.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 8mm
Finish: Zinc, Trivalent Clear Chromate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547402 Mfr #: TRS5
Package Quantity: 10Length: 8mm
Finish: Zinc, Trivalent Clear ChromateHead Dia.: 5.0mm
Thread Size: M3 x 1.34mmMeets/Exceeds: RoHS Compliant
Type: Round BodyMaterial: Case Hardened Steel
Drive Type: 6 LobeHead Angle (Deg.): 90
Application: Fastening into ThermoplasticDriver Size: T10
Item: Thread Rolling ScrewHead Height: 2.1mm
System of Measurement: MetricCountry of Origin (subject to change): United States

Description

Thread Rolling Screw, Round Body, Head Type Pan, Thread Size M3 x 1.34mm, Length 8mm, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Drive Type 6 Lobe, Driver Size T10, Head Dia. 5.0mm, Head Height 2.1mm, Head Angle (Deg.) 90, Application Fastening into Thermoplastics, RoHS Compliant, Package Quantity 10

Reviews