Screw, Thd Roll, Pan, M3 x 1.34 x10mm, PK10

VALUE BRAND| Zoro #: G1032184| Mfr #: TRS6

$4.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Round Body
Material: Case Hardened Steel
Head Type: Pan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032184 Mfr #: TRS6
Type: Round BodyMaterial: Case Hardened Steel
Head Type: PanPackage Quantity: 10
System of Measurement: MetricHead Dia.: 5.0mm
Drive Type: 6 LobeApplication: Fastening into Thermoplastic
Driver Size: T10Length: 10mm
Finish: Zinc, Trivalent Clear ChromateThread Size: M3 x 1.34mm
Head Angle (Deg.): 90Head Height: 2.1mm
Meets/Exceeds: RoHS CompliantCountry of Origin (subject to change): United States

Description

Thread Rolling Screw, Round Body, Head Type Pan, Thread Size M3 x 1.34mm, Length 10mm, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Drive Type 6 Lobe, Driver Size T10, Head Dia. 5.0mm, Head Height 2.1mm, Head Angle (Deg.) 90, Application Fastening into Thermoplastics, RoHS Compliant, Package Quantity 10

Reviews