KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Roll, Pan, M3 x 1.34 x12mm, PK10

VALUE BRAND| Zoro #: G1410446| Mfr #: TRS7

$9.36 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Round Body
Thread Size: M3 x 1.34mm
Head Height: 2.1mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1410446 Mfr #: TRS7
Type: Round BodyThread Size: M3 x 1.34mm
Head Height: 2.1mmFinish: Zinc, Trivalent Clear Chromate
Meets/Exceeds: RoHS CompliantHead Dia.: 5.0mm
Item: Thread Rolling ScrewLength: 12mm
Drive Type: 6 LobeApplication: Fastening into Thermoplastic
Package Quantity: 10Head Angle (Deg.): 90
System of Measurement: MetricDriver Size: T10
Material: Case Hardened SteelCountry of Origin (subject to change): United States

Description

Thread Rolling Screw, Round Body, Head Type Pan, Thread Size M3 x 1.34mm, Length 12mm, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Drive Type 6 Lobe, Driver Size T10, Head Dia. 5.0mm, Head Height 2.1mm, Head Angle (Deg.) 90, Application Fastening into Thermoplastics, RoHS Compliant, Package Quantity 10

Reviews