KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Roll, Pan, M3.5 x 1.57x6mm, PK10

VALUE BRAND| Zoro #: G1846686| Mfr #: TRS8

$9.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Round Body
Thread Size: M3.5 x 1.57mm
Head Height: 2.5mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846686 Mfr #: TRS8
Type: Round BodyThread Size: M3.5 x 1.57mm
Head Height: 2.5mmFinish: Zinc, Trivalent Clear Chromate
Meets/Exceeds: RoHS CompliantHead Dia.: 5.9mm
Item: Thread Rolling ScrewLength: 6mm
Drive Type: 6 LobeApplication: Fastening into Thermoplastic
Package Quantity: 10Head Type: Pan
Head Angle (Deg.): 90System of Measurement: Metric
Driver Size: T10Material: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Thread Rolling Screw, Round Body, Head Type Pan, Thread Size M3.5 x 1.57mm, Length 6mm, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Drive Type 6 Lobe, Driver Size T10, Head Dia. 5.9mm, Head Height 2.5mm, Head Angle (Deg.) 90, Application Fastening into Thermoplastics, RoHS Compliant, Package Quantity 10

Reviews