Screw, Thd Roll, Pan, M4 x 1.79 x10mm, PK10

VALUE BRAND| Zoro #: G1958135| Mfr #: TRS11

$4.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 10mm
Finish: Zinc, Trivalent Clear Chromate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958135 Mfr #: TRS11
Package Quantity: 10Length: 10mm
Finish: Zinc, Trivalent Clear ChromateHead Dia.: 6.8mm
Thread Size: M4 x 1.79mmMeets/Exceeds: RoHS Compliant
Type: Round BodyMaterial: Case Hardened Steel
Drive Type: 6 LobeHead Angle (Deg.): 90
Head Type: PanApplication: Fastening into Thermoplastic
Driver Size: T15Item: Thread Rolling Screw
Head Height: 2.4mmSystem of Measurement: Metric
Country of Origin (subject to change): United States

Description

Thread Rolling Screw, Round Body, Head Type Pan, Thread Size M4 x 1.79mm, Length 10mm, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Drive Type 6 Lobe, Driver Size T15, Head Dia. 6.8mm, Head Height 2.4mm, Head Angle (Deg.) 90, Application Fastening into Thermoplastics, RoHS Compliant, Package Quantity 10

Reviews