Screw, Thd Roll, Pan, M4 x 1.79 x12mm, PK10

VALUE BRAND| Zoro #: G1183052| Mfr #: TRS12

$4.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1183052 Mfr #: TRS12
Drive Type: 6 LobeMeets/Exceeds: RoHS Compliant
Finish: Zinc, Trivalent Clear ChromateItem: Thread Rolling Screw
Material: Case Hardened SteelApplication: Fastening into Thermoplastic
Head Angle (Deg.): 90Type: Round Body
System of Measurement: MetricLength: 12mm
Head Height: 2.4mmHead Dia.: 6.8mm
Head Type: PanDriver Size: T15
Thread Size: M4 x 1.79mmCountry of Origin (subject to change): United States

Product Description

Thread Rolling Screw, Round Body, Head Type Pan, Thread Size M4 x 1.79mm, Length 12mm, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Drive Type 6 Lobe, Driver Size T15, Head Dia. 6.8mm, Head Height 2.4mm, Head Angle (Deg.) 90, Application Fastening into Thermoplastics, RoHS Compliant, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.