KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw, Thd Roll, Pan, M5 x 2.24 x10mm, PK10

VALUE BRAND| Zoro #: G1767692| Mfr #: TRS13

$10.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Round Body
Thread Size: M5 x 2.24mm
Head Height: 3.1mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767692 Mfr #: TRS13
Type: Round BodyThread Size: M5 x 2.24mm
Head Height: 3.1mmFinish: Zinc, Trivalent Clear Chromate
Meets/Exceeds: RoHS CompliantHead Dia.: 7.5mm
Item: Thread Rolling ScrewLength: 10mm
Drive Type: 6 LobeApplication: Fastening into Thermoplastic
Package Quantity: 10Head Type: Pan
Head Angle (Deg.): 90System of Measurement: Metric
Driver Size: T20Material: Case Hardened Steel
Country of Origin (subject to change): United States

Description

Thread Rolling Screw, Round Body, Head Type Pan, Thread Size M5 x 2.24mm, Length 10mm, Case Hardened Steel, Zinc, Trivalent Clear Chromate Finish, Drive Type 6 Lobe, Driver Size T20, Head Dia. 7.5mm, Head Height 3.1mm, Head Angle (Deg.) 90, Application Fastening into Thermoplastics, RoHS Compliant, Package Quantity 10

Reviews